Check Availability
  • OSG 

    1/8"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 33ZM53
  • Mfr. Model # 1250608
1/8"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight-flute tap is designed for both ferrous and nonferrous materials.
Show More Close
 

Technical Specifications

Item # 33ZM53
Mfr. Model # 1250608
UNSPSC #23153305
Shipping Weight 0.075 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/8"-27
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish TiCN
Tap Thread Type NPTF
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.438"
Overall Length 2-1/8"
List Number S125
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions