Check Availability
  • OSG 

    1-7/8"-8 Tap, Modified Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XK09
  • Mfr. Model # 1301502301
1-7/8"-8 Tap, Modified Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® VXL tap is suitable for vertical use in oil and gas applications. Tap is best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XK09
Mfr. Model # 1301502301
UNSPSC #23153305
Shipping Weight 4.17 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-7/8"-8
Tap Chamfer Modified Bottoming
Number of Flutes 6
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 3-9/16"
Shank Dia. 1.519"
Overall Length 225.00mm
List Number 13015
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions