Check Availability
  • OSG 

    1-5/8"-8, Tap, Right Hand, Modified Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XJ38
  • Mfr. Model # 1301402101
1-5/8"-8, Tap, Right Hand, Modified Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® HXL tap is suitable for horizontal use in oil and gas applications. Tap is best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XJ38
Mfr. Model # 1301402101
UNSPSC #23153305
Shipping Weight 2.76 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-5/8"-8
Tap Chamfer Modified Bottoming
Number of Flutes 6
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 3-3/16"
Shank Dia. 1.305"
Overall Length 200.00mm
List Number 13014
Number of Pieces 1
Tap Size 1-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In