Check Availability
  • OSG 

    1-5/8"-8 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XH90
  • Mfr. Model # 2248601
1-5/8"-8 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® DIN tap features greater wear resistance for long life. Suitable for high-carbon steel, alloy steels, cast iron, carbon steels, die steels, stainless steels, and hardened steels up to 35 HrC in blind-hole applications.
Show More Close
 

Technical Specifications

Item # 33XH90
Mfr. Model # 2248601
UNSPSC #23153305
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-5/8"-8
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 3-3/16"
Shank Dia. 1.305"
Overall Length 200.00mm
List Number 220
Number of Pieces 1
Standards DIN
* This product's country of origin is subject to change

Compliance and Restrictions