Check Availability
  • OSG 

    1/4"-28 Tap, Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 4HKN8
  • Mfr. Model # 1195501
1/4"-28 Tap, Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG heavy-duty, HSS surface-treated hand tap is designed for use with aluminum, steel, stainless steel, and cast iron. Use for general machine tapping or CNC tapping.
Show More Close
 

Technical Specifications

Item # 4HKN8
Mfr. Model # 1195501
UNSPSC #23153305
Shipping Weight 0.03 lbs
Country of Origin Varies *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1/4"-28
Tap Chamfer Bottoming
Number of Flutes 2
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1"
Shank Dia. 0.255"
Overall Length 2-1/2"
List Number 104
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close