Check Availability
  • OSG 

    1/2"-13, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YU13
  • Mfr. Model # 1172501
1/2"-13, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YU13
Mfr. Model # 1172501
UNSPSC #23153305
Shipping Weight 0.105 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1/2"-13
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.367"
Overall Length 3-3/8"
List Number 103
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions