Check Availability
  • OSG 

    1/2"-13 Tap, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XR02
  • Mfr. Model # 1302002401
1/2"-13 Tap, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-purpose OSG tap provides effective chip evacuation and improved wear resistance for long life. Suitable for use with aluminum alloy, cast aluminum, cast iron, and carbon steels in blind-hole applications.
Show More Close
 

Technical Specifications

Item # 33XR02
Mfr. Model # 1302002401
UNSPSC #23153305
Shipping Weight 0.105 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1/2"-13
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.367"
Overall Length 3-3/8"
List Number 13020
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions