Check Availability
  • Taps
  • OSG 

    Tap, Straight Flute (Hand), Inch, 1/2"-13, Plug, 4

  • Item # 2TRR4
  • Mfr. Model # 1122501
Tap,  Straight Flute (Hand),  Inch,  1/2"-13,  Plug,  4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

OSG taps are for use with aluminum, steel, stainless steel, and cast iron
For general machine or CNC tapping.
Show More Close
 

Technical Specifications

Item # 2TRR4
Mfr. Model # 1122501
UNSPSC #23153305
Shipping Weight 0.105 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1/2"-13
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.367"
Overall Length 3-3/8"
List Number 101
Number of Pieces 1
Standards ANSI
Tap Size 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov