Check Availability
  • OSG 

    1"-12, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XK50
  • Mfr. Model # 1302503001
1"-12, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® VXL-OIL tap is suitable for vertical use and is ideal for oil and gas applications. Tap is coolant-through capable and best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XK50
Mfr. Model # 1302503001
UNSPSC #23153305
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1"-12
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 2-1/2"
Shank Dia. 0.800"
Overall Length 5-1/2"
List Number 13025
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions