Check Availability
  • OSG 

    1"-11-1/2, Tap, Right Hand, Taper, 3 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 33ZL69
  • Mfr. Model # 1205300708
1"-11-1/2, Tap, Right Hand, Taper, 3 Flutes, High Speed Steel, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-helix tap with interrupted thread provides increased wear resistance for extended life, efficient chip evacuation, and reduced cutting torque. To be used for standard and dry-seal tapered pipe thread applications with carbon steel, die steel, stainless steel, alloy steel, and hardened steel.
Show More Close
 

Technical Specifications

Item # 33ZL69
Mfr. Model # 1205300708
UNSPSC #23153305
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1"-11-1/2
Tap Chamfer Taper
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish TiCN
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.125"
Overall Length 3-3/4"
List Number 12053
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In