Check Availability
  • OSG 

    1-1/4"-12 Tap, Plug, 6 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YN61
  • Mfr. Model # 1137901
1-1/4"-12 Tap, Plug, 6 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YN61
Mfr. Model # 1137901
UNSPSC #23153305
Shipping Weight 6.46 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1-1/4"-12
Tap Chamfer Plug
Number of Flutes 6
Pitch Diameter Limit H4
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 2-9/16"
Shank Dia. 1.021"
Overall Length 5-3/4"
List Number 101
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions