Check Availability
  • OSG 

    1-1/4"-12 Tap, Modified Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XK18
  • Mfr. Model # 1301503201
1-1/4"-12 Tap, Modified Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® VXL tap is suitable for vertical use in oil and gas applications. Tap is best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XK18
Mfr. Model # 1301503201
UNSPSC #23153305
Shipping Weight 0.885 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-1/4"-12
Tap Chamfer Modified Bottoming
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 2-9/16"
Shank Dia. 1.021"
Overall Length 150.00mm
List Number 13015
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions