Check Availability
  • OSG 

    1-1/2"-8 Tap, Modified Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XK40
  • Mfr. Model # 1302502001
1-1/2"-8 Tap, Modified Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® VXL-OIL tap is suitable for vertical use and is ideal for oil and gas applications. Tap is coolant-through capable and best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XK40
Mfr. Model # 1302502001
UNSPSC #23153305
Shipping Weight 2.155 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-1/2"-8
Tap Chamfer Modified Bottoming
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 3"
Shank Dia. 1.233"
Overall Length 200.00mm
List Number 13025
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions