Check Availability
  • OSG 

    1-1/2"-6, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YN80
  • Mfr. Model # 1138701
1-1/2"-6, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YN80
Mfr. Model # 1138701
UNSPSC #23153305
Shipping Weight 4.155 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1-1/2"-6
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H4
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 3"
Shank Dia. 1.233"
Overall Length 6-3/8"
List Number 101
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions