Check Availability
  • OSG 

    1-1/2"-6, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2TTF4
  • Mfr. Model # 2948301
1-1/2"-6, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

OSG HY-PRO® tap features high-speed steel for increased wear resistance. Designed with spiral flute for blind hole applications. Steam oxide surface increases mechanical lubricity. For medium- to high-carbon steels, alloy steels, cast iron, carbon steels, die steels, stainless, steels, and hardened steels to approximately 35 HrC.
Show More Close
 

Technical Specifications

Item # 2TTF4
Mfr. Model # 2948301
UNSPSC #23153305
Shipping Weight 1.725 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-1/2"-6
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit H6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 3"
Shank Dia. 1.233"
Overall Length 6-3/8"
List Number 290
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov