Check Availability
  • OSG 

    1-1/2"-11-1/2 Interrupted Thread Tap, Taper, 7 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 33ZM34
  • Mfr. Model # 1315908
1-1/2"-11-1/2 Interrupted Thread Tap, Taper, 7 Flutes, High Speed Steel, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight-flute tap is designed for both ferrous and nonferrous materials.
Show More Close
 

Technical Specifications

Item # 33ZM34
Mfr. Model # 1315908
UNSPSC #23153305
Shipping Weight 2.135 lbs
Country of Origin Mexico *
Item Interrupted Thread Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1-1/2"-11-1/2
Tap Chamfer Taper
Number of Flutes 7
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish TiCN
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.500"
Overall Length 4-1/4"
List Number 108G
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions