Check Availability
  • OSG 

    #0-80 Tap, Plug, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YP33
  • Mfr. Model # 1000101
#0-80 Tap, Plug, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YP33
Mfr. Model # 1000101
UNSPSC #23153305
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size #0-80
Tap Chamfer Plug
Number of Flutes 2
Pitch Diameter Limit H1
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 5/16"
Shank Dia. 0.141"
Overall Length 1-5/8"
List Number 102
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions