Check Availability
  • OSBORN 

    Electronics Pliers, Loop/Straight Handle, Jaw Length: 2-3/4", Jaw Width: 5/8"

  • Item # 38AV66
  • Mfr. Model # OG-6
Electronics Pliers, Loop/Straight Handle, Jaw Length: 2-3/4", Jaw Width: 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38AV66
Mfr. Model # OG-6
UNSPSC #27112106
Shipping Weight 0.45 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Electronics Pliers
Item Electronics Plier
Jaw Length 2-3/4"
Jaw Width 5/8"
Max. Jaw Opening 3-1/4"
Handle Type Loop/Straight
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 10"
Tip Width 1/4"
Nose Type Round
Material Aluminum
Handle Color Silver
Spring Return Yes
Features 30 Degrees Ergonomic Bend
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.