This item has been discontinued.  For alternate products call 1-800-217-6872.

  • OSBORN 

    Electronics Pliers, Straight Handle, Jaw Length: 3-1/2", Jaw Width: 1/2", Max. Jaw Opening: 3-1/2"

  • Item # 38AV64
  • Mfr. Model # OG-297-2
Electronics Pliers, Straight Handle, Jaw Length: 3-1/2", Jaw Width: 1/2", Max. Jaw Opening: 3-1/2"

Technical Specifications

Item # 38AV64
Mfr. Model # OG-297-2
UNSPSC #27112106
Shipping Weight 0.45 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Electronics Pliers
Item Electronics Plier
Jaw Length 3-1/2"
Jaw Width 1/2"
Max. Jaw Opening 3-1/2"
Handle Type Straight
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 13-1/8"
Tip Width 1/8"
Nose Type Square
Material Aluminum
Handle Color Silver
Spring Return Yes
Features Vinyl Coated Tip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.