Check Availability
  • OSBORN 

    #6 Artist China Hair Paint Brush, for All Paint & Coatings, 1 EA

  • Item # 33PP68
  • Mfr. Model # 74035
#6 Artist China Hair Paint Brush, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Osborn marking brush features pure white bristle with proper stiffness and taper to maintain precise control.
The artist paint brush is constructed with a wood handle and steel ferrule for reliable performance.
Show More Close
 

Technical Specifications

Item # 33PP68
Mfr. Model # 74035
UNSPSC #31211904
Shipping Weight 0.031 lbs
Country of Origin Taiwan *
Item Paint Brush
Brush Style Artist
Basic Coating Type All Paint & Coatings
Brush Size #6
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Paint Base Type Oil, Water
Brush Thickness 9/32"
Bristle Length 1-1/8"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In