Check Availability
  • OSBORN 

    4" Knotted Wire Wheel Brush, Shank Mounting, 0.014" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 33PR85
  • Mfr. Model # 26189
4" Knotted Wire Wheel Brush, Shank Mounting, 0.014" Wire Dia., 7/8" Bristle Trim Length, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33PR85
Mfr. Model # 26189
UNSPSC #27111907
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Knotted Wire
Brush Dia. 4"
Mounting Type Shank
Arbor Hole Size No Arbor
Abrasive Shank Size 1/4"
Wire Dia. 0.014"
Bristle Trim Length 7/8"
Abrasive Material Carbon Steel
Face Width 1/4"
Max. RPM 20,000
For Use With Portable Air and Electric Tool, Drill Presses
* This product's country of origin is subject to change

Compliance and Restrictions