Check Availability
  • OSBORN 

    3" Chip China Hair Paint Brush, for Oil Based, 1 EA

  • Item # 33PP87
  • Mfr. Model # 70072
3" Chip China Hair Paint Brush, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Osborn varnish brush is made with stiff, tapered pure white china bristle for consistent results with oil-based coatings.
The paint brush is constructed with a well-balanced plastic handle and steel ferrule.
Show More Close
 

Technical Specifications

Item # 33PP87
Mfr. Model # 70072
UNSPSC #31211904
Shipping Weight 0.313 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Chip
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Paint Base Type Oil, Water
Brush Thickness 11/16"
Bristle Length 3"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms