Check Availability
  • OSBORN 

    3" Chip China Hair Paint Brush, for Oil Based, 1 EA

  • Item # 33PP71
  • Mfr. Model # 86019
3" Chip China Hair Paint Brush, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The pure natural bristle of this Osborn chip brush is well-suited for working with oil-based varnishes, paints, enamels, shellacs, epoxies, and stains.
The paint brush is made with a sturdy wood handle and steel ferrule.
Show More Close
 

Technical Specifications

Item # 33PP71
Mfr. Model # 86019
UNSPSC #31211904
Shipping Weight 0.09 lbs
Country of Origin China *
Item Paint Brush
Brush Style Chip
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Paint Base Type Oil, Water
Brush Thickness 3/8"
Bristle Length 1-1/2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms