Check Availability
  • OSBORN 

    2-1/2" Chip China Hair Paint Brush, for Oil Based, 1 EA

  • Item # 33PP86
  • Mfr. Model # 70071
2-1/2" Chip China Hair Paint Brush, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Osborn varnish brush is made with stiff, tapered pure white china bristle for consistent results with oil-based coatings.
The paint brush is constructed with a well-balanced plastic handle and steel ferrule.
Show More Close
 

Technical Specifications

Item # 33PP86
Mfr. Model # 70071
UNSPSC #31211904
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Chip
Basic Coating Type Oil Based
Brush Size 2-1/2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Paint Base Type Oil, Water
Brush Thickness 5/8"
Bristle Length 2-3/4"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms