This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • OSBORN 

    13-1/4"L Brass Short Handle Scratch Brush, 1 EA

  • Item # 33PN35
  • Mfr. Model # 59703
13-1/4"L Brass Short Handle Scratch Brush, 1 EA

See alternate products available online.

Technical Specifications

Item # 33PN35
Mfr. Model # 59703
UNSPSC #27113001
Shipping Weight 0.24 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Brass
Number of Rows 1
Brush Length 5-1/2"
Brush Width 1/4"
Handle Length 4"
Handle Type Straight
Handle Material Plastic
Trim Length 1"
Color Coding System No
Overall Length 13-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions