Check Availability
  • OSBORN 

    10"L Stainless Steel Short Handle Scratch Brush, 1 EA

  • Item # 33PN34
  • Mfr. Model # 54040
10"L Stainless Steel Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33PN34
Mfr. Model # 54040
UNSPSC #27113001
Shipping Weight 0.11 lbs
Country of Origin Mexico *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Stainless Steel
Number of Rows 1 x 16
Brush Length 5"
Brush Width 5/16"
Handle Length 5"
Handle Type Curved
Handle Material Wood
Trim Length 3/4"
Color Coding System No
Overall Length 10"
* This product's country of origin is subject to change

Compliance and Restrictions