Check Availability
  • OSBORN 

    1" Chip Hog Hair Paint Brush, for Oil Based, 1 EA

  • Item # 33PP90
  • Mfr. Model # 71106
1" Chip Hog Hair Paint Brush, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The stiff, tapered bristles and well-balanced plastic handle of this Osborn chip brush help you maintain precise control throughout your work day.
This paint brush's pure natural bristle is well-suited to working with oil-based varnishes, paints, enamels, shellacs, epoxies, and stains.
Show More Close
 

Technical Specifications

Item # 33PP90
Mfr. Model # 71106
UNSPSC #31211904
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Chip
Basic Coating Type Oil Based
Brush Size 1"
Basic Bristle Material Natural
Bristle Material Hog Hair
Basic Handle Material Plastic
Paint Base Type Alkyd, Oil
Brush Thickness 3/8"
Bristle Length 2"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms