Check Availability
  • OSBORN 

    1/2" Flat Sash Hog Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 33PP65
  • Mfr. Model # 70101
1/2" Flat Sash Hog Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Like a fitch brush, this Osborn flat artist's brush offers fine detail and hard edges in marking applications. The pure natural bristle has a chiseled edge for precision.
The paint brush is constructed with a lacquered walnut handle and steel ferrule.
Show More Close
 

Technical Specifications

Item # 33PP65
Mfr. Model # 70101
UNSPSC #31211904
Catalog Page 1621
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1/2"
Basic Bristle Material Natural
Bristle Material Hog Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 1/4"
Bristle Length 1-1/8"
Handle Material Lacquered Walnut
* This product's country of origin is subject to change

Compliance and Restrictions