Check Availability
  • ORION 

    Polypropylene Drain Assembly, 1-1/2" Pipe Dia., IPS Connection, 4-15/64" Length - Drains

  • Item # 4AYJ6
  • Mfr. Model # WA-1
Polypropylene Drain Assembly, 1-1/2" Pipe Dia., IPS Connection, 4-15/64" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AYJ6
Mfr. Model # WA-1
UNSPSC #40141701
Catalog Page 2717
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Waste Assembly
Product Group - Drains Drain Assembly
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Polypropylene
Color - Drains Black
Connection - Drains IPS
Length - Drains 4-15/64"
For Use With Cup Sink
Includes Slip Nuts And Washer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions