Check Availability
  • ORION 

    4" x 4" x 3" Reducing Single Wye, Polypropylene, Max. Pressure 80 psi, Blue

  • Item # 3RDA7
  • Mfr. Model # 4x2 R45Y
4" x 4" x 3" Reducing Single Wye, Polypropylene, Max. Pressure 80 psi, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help save labor costs and time with this ORION reducing single wye that uses the Rinofuse CF® (clamp-free) electrofusion joining system for quick and easy connections without the need for expensive tools. The no-hub coupling design simplifies installation requiring only standard toolbox tools and an easy-to-use Mechanical Joint Grooving Tool, sold separately.
Show More Close
 

Technical Specifications

Item # 3RDA7
Mfr. Model # 4x2 R45Y
UNSPSC #40142308
Shipping Weight 2.31 lbs
Country of Origin USA *
Item Reducing Single Wye
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 4" x 4" x 3"
Fitting Connection Type No Hub
Standards ASTM D 2657
Color Blue
Max. Pressure 80 psi
Outside Dia. 4.5"
Temp. Range -20 Degrees to 160 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions