Check Availability
  • ORION 

    4" Long Turn Wye, Polypropylene, Max. Pressure 80 psi, Blue

  • Item # 3RDC2
  • Mfr. Model # 4 LTY
4" Long Turn Wye, Polypropylene, Max. Pressure 80 psi, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Save time and labor costs with this ORION long turn wye that uses the Rinofuse CF® (clamp-free) electrofusion joining system for quick and easy connections without the need for expensive tools. The no-hub coupling design simplifies installation requiring only standard toolbox tools and an easy-to-use Mechanical Joint Grooving Tool, sold separately.
Show More Close
 

Technical Specifications

Item # 3RDC2
Mfr. Model # 4 LTY
UNSPSC #40142308
Shipping Weight 3.21 lbs
Country of Origin USA *
Item Long Turn Wye
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 4"
Fitting Connection Type No Hub
Standards ASTM D 2657
Color Blue
Max. Pressure 80 psi
Outside Dia. 4.496"
Temp. Range -20 Degrees to 160 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions