Check Availability
  • ORION 

    4" Long Sweep Elbow, 90°, Polypropylene, Max. Pressure 80 psi, Blue

  • Item # 3RDH5
  • Mfr. Model # 4 90E LONG SWEEP
4" Long Sweep Elbow, 90°, Polypropylene, Max. Pressure 80 psi, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Save time and labor costs with this ORION 90° long sweep elbow that uses the Rinofuse CF® (clamp-free) electrofusion joining system for quick and easy connections without the need for expensive tools. The no-hub coupling design simplifies installation requiring only standard toolbox tools and an easy-to-use Mechanical Joint Grooving Tool, sold separately.
Show More Close
 

Technical Specifications

Item # 3RDH5
Mfr. Model # 4 90E LONG SWEEP
UNSPSC #40141719
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Long Sweep Elbow, 90 Degrees
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 4"
Fitting Connection Type No Hub
Standards ASTM D 2657
Color Blue
Max. Pressure 80 psi
Outside Dia. 4.496"
Temp. Range -20 Degrees to 160 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions