Check Availability
3/4" Tee, Polypropylene, Max. Pressure 150 psi, White
  • ORION 

    3/4" Tee, Polypropylene, Max. Pressure 150 psi, White

  • Item # 3PFL8
  • Mfr. Model # 3/4 90T
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ideal for severe-usage chemical and hazardous fluid handling applications, this ORION tee features a socket fusion system that uses heat to fuse joints, for hermetically sealed, tamperproof systems for acid waste pipe drainage. Each joint takes only 15 to 35 sec. to install, once the heat fusing tool (sold separately) has warmed up. Joints are made of all identical materials and have no metal, to assure that there is no electrolysis.
Show More Close
 

Technical Specifications

Item # 3PFL8
Mfr. Model # 3/4 90T
UNSPSC #40142319
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Tee
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type Slip x Slip x Slip
Color White
Max. Pressure 150 psi
Outside Dia. 1.408"
Temp. Range 40 Degrees to 210 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions