Check Availability
  • ORION 

    2" x 1-1/2" Reducing Coupling, Polypropylene, Max. Pressure 150 psi, White

  • Item # 3PFU9
  • Mfr. Model # 2x11/2 RCLS
2" x 1-1/2" Reducing Coupling, Polypropylene, Max. Pressure 150 psi, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for severe-usage chemical and hazardous fluid handling applications, this ORION reducing coupling features a socket fusion system that uses heat to fuse joints, for hermetically sealed, tamperproof systems for acid waste pipe drainage. Each joint takes only 15 to 35 sec. to install, once the heat fusing tool (sold separately) has warmed up. Joints are made of all identical materials and have no metal, to assure that there is no electrolysis.
Show More Close
 

Technical Specifications

Item # 3PFU9
Mfr. Model # 2x11/2 RCLS
UNSPSC #40142321
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Reducing Coupling
Pipe Fitting Material Polypropylene
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 2" x 1-1/2"
Fitting Connection Type Slip
Color White
Max. Pressure 150 psi
Outside Dia. 2.77"
Temp. Range 40 Degrees to 210 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms