Check Availability
  • ORION 

    2.0 gal. Polyethylene Dilution Tank; Dilution, Limestone Chips Neutralization; 17"H x 7-1/2"Width -

  • Item # 4AYL4
  • Mfr. Model # OF31586-152
2.0 gal. Polyethylene Dilution Tank; Dilution, Limestone Chips Neutralization; 17"H x 7-1/2"Width -
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AYL4
Mfr. Model # OF31586-152
UNSPSC #40142502
Shipping Weight 3.42 lbs
Country of Origin USA *
Item Dilution Trap
Product Group - Drains Dilution Tank
Neutralization Method Dilution, Limestone Chips
Material of Construction - Drains Polyethylene
Tank Capacity - Plumbing 2.0 gal.
Height - Drains 17"
Width - Drains 7-1/2"
Inlet/Outlet - Drains 1-1/2" FIP
Fitting Material Polyethylene
Holding Temp. Continuous (F) 180
Holding Temp. Intermitter (F) 212
Color Black
Standards ASTMD-1248
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms