Check Availability
  • ORION 

    1.5 gal. Polyethylene Dilution Tank; Dilution, Limestone Chips Neutralization; 12-11/64"H x 9"Width

  • Item # 4AYL1
  • Mfr. Model # OF59155-202
1.5 gal. Polyethylene Dilution Tank; Dilution, Limestone Chips Neutralization; 12-11/64"H x 9"Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AYL1
Mfr. Model # OF59155-202
UNSPSC #40142502
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Dilution Basin Trap Neutralization Tank
Product Group - Drains Dilution Tank
Neutralization Method Dilution, Limestone Chips
Material of Construction - Drains Polyethylene
Tank Capacity - Plumbing 1.5 gal.
Height - Drains 12-11/64"
Width - Drains 9"
Inlet/Outlet - Drains 2" x 2" FIP
Fitting Material Polyethylene
Holding Temp. Continuous (F) 180
Holding Temp. Intermitter (F) 212
Color Black
Standards ASTMD-1248
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms