Check Availability
  • OREGON 

    Saw Chain, 8 In., .043 In., 3/8 In. Pitch

  • Item # 6XR57
  • Mfr. Model # R34
Saw Chain, 8 In., .043 In., 3/8 In. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XR57
Mfr. Model # R34
UNSPSC #21102204
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Replacement Saw Chain
Bar Length 8"
File Size 5/32"
Gauge 0.043"
Pitch 3/8" Low Profile
Number of Links 34
Includes Guard Link or Slanted Depth Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.