Check Availability
  • OREGON 

    Saw Chain,20 In.,.050 In.,3/8 In. Pitch

  • Item # 22F041
  • Mfr. Model # D72
Saw Chain,20 In.,.050 In.,3/8 In. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22F041
Mfr. Model # D72
UNSPSC #27112709
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Replacement Saw Chain
Bar Length 20"
File Size 7/32"
Gauge 0.050"
Pitch 3/8"
Number of Links 72
* This product's country of origin is subject to change

Compliance and Restrictions