Check Availability
  • OREGON 

    Saw Chain, 16 In., .050 In., 3/8 In. Pitch

  • Item # 1WVF2
  • Mfr. Model # D60
Saw Chain, 16 In., .050 In., 3/8 In. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WVF2
Mfr. Model # D60
UNSPSC #27111508
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Replacement Saw Chain
Bar Length 16"
File Size 7/32"
Gauge 0.050"
Pitch 3/8"
Number of Links 60
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In