Check Availability
  • OREGON 

    Saw Chain, 18 In., .050 In., 0.325 In.Pitch

  • Item # 1WVE9
  • Mfr. Model # H72
Saw Chain, 18 In., .050 In., 0.325 In.Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WVE9
Mfr. Model # H72
UNSPSC #27111508
Shipping Weight 0.71 lbs
Country of Origin Canada *
Item Replacement Saw Chain
Bar Length 18"
File Size 3/16"
Gauge 0.050"
Pitch 0.325"
Number of Links 72
* This product's country of origin is subject to change

Compliance and Restrictions