Check Availability
  • OREGON 

    Saw Chain, 14 In., .050 In., 3/8 In. Pitch

  • Item # 1R339
  • Mfr. Model # S50
Saw Chain, 14 In., .050 In., 3/8 In. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1R339
Mfr. Model # S50
UNSPSC #21102204
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Replacement Saw Chain
Bar Length 14"
File Size 5/32"
Gauge 0.050"
Pitch 3/8" Low Profile
Number of Links 50
Includes Guard Link or Slanted Depth Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.