Check Availability
  • OREGON 

    Saw Chain, 20 In., .050 In., 3/8 In. Pitch

  • Item # 1R335
  • Mfr. Model # D70
Saw Chain, 20 In., .050 In., 3/8 In. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1R335
Mfr. Model # D70
UNSPSC #21102204
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Replacement Saw Chain
Bar Length 20"
File Size 7/32"
Gauge 0.050"
Pitch 3/8"
Number of Links 70
Includes Guard Link or Slanted Depth Gauge
* This product's country of origin is subject to change

Compliance and Restrictions