Check Availability
  • OREGON 

    Saw Chain,14 In.,.050 In.,3/8 In. Pitch

  • Item # 1R328
  • Mfr. Model # S52
Saw Chain,14 In.,.050 In.,3/8 In. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1R328
Mfr. Model # S52
UNSPSC #21102204
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Replacement Saw Chain
Bar Length 14"
File Size 5/32"
Gauge 0.050"
Pitch 3/8" Low Profile
Number of Links 52
Includes Guard Link or Slanted Depth Gauge
* This product's country of origin is subject to change

Compliance and Restrictions