Check Availability
  • OREGON 

    Power Mate Rim

  • Item # 59JJ80
  • Mfr. Model # 68210
Power Mate Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ80
Mfr. Model # 68210
UNSPSC #0
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Power Mate Rim
For Use With Mfr. Model Number 12667X, 13916X, 16208, 18200X, 22209, 23706X, 25842X, 26831, 27189X, 28094X, 28187X, 29313X, 30666X , 30672X, 30685X, 35464X, 36868X, 38470X, 68209X, 100757, 102469, 105772X, 106593X, 108565X, 11203X, 111450X, 111590X, 509604X
Fits Brand Oregon, Cub Cadet, Homelite, Echo, Olympyk, John Deere, Makita, Mastercraft, McCulloch, Poulan, Sears, Skil, Stihl
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Diameter 1"
Length 1"
Material Steel
Size 3/8"-7"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms