Check Availability
  • OREGON 

    Lawn Mower Blade,17-7/8 In. L

  • Item # 33GX77
  • Mfr. Model # 198-086
Lawn Mower Blade,17-7/8 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GX77
Mfr. Model # 198-086
UNSPSC #27112014
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Lawn Mower Blade
Blade Type Standard
Length 17-7/8"
Width 2-1/2"
Thickness 0.149"
OEM Replacement For Cub Cadet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.