Check Availability
  • OREGON 

    Chainsaw Sharpener Starter Kit, For Use With Stihl

  • Item # 6AWJ3
  • Mfr. Model # 541655
Chainsaw Sharpener Starter Kit, For Use With Stihl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain sharpens chain saws on the saw and on the job, in 3 to 5 seconds.
Show More Close
 

Technical Specifications

Item # 6AWJ3
Mfr. Model # 541655
UNSPSC #27112709
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Chainsaw Sharpener Starter Kit
For Use With Stihl
Includes 55 Drive Link, 16" Bar/Chain, Sharpener
* This product's country of origin is subject to change

Compliance and Restrictions