Check Availability
  • OREGON 

    Chain, Chamfer Chisel, 3/8", RA

  • Item # 59JK13
  • Mfr. Model # 91PX056G
Chain, Chamfer Chisel, 3/8", RA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JK13
Mfr. Model # 91PX056G
UNSPSC #0
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Chain, Chamfer Chisel, 3/8", Guard Bar
Fits Brand Oregon
Includes Guard Bar and Chisel Chain
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 16"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms