Check Availability
  • OREGON 

    Chain,Chamfer Chisel,3/8",BDL

  • Item # 59JK10
  • Mfr. Model # 90PX055G
Chain,Chamfer Chisel,3/8",BDL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JK10
Mfr. Model # 90PX055G
UNSPSC #0
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Chain, Chamfer Chisel, 3/8", BDL
For Use With Mfr. Model Number PT 2500, PT X2500, 327P5X, 2012, 3214, 3216, 3516, 3518, 3816, 3818, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176 435, D176 440, D176 445, D176 450, D176 510, D176 515, EB2.3, EB6a, EM 300s, MS1415, MS1420, MS1430, MS1432, MS1435, MS1635, MS1640, MS1645, MS1838, MS1842, MS1846, PM380, PM400, 3214, SP-40, 240, 241, 244, 935, 100, 500, 812, 814, 816, 840AV, 850AV
Fits Brand Efco, Husqvarna, McCulloch, Eager Beaver, McCulloch, Wildcat, Olympyk, Job Master, Mighty Might, Cordless
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 16"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms