Check Availability
  • OREGON 

    Chain,Super Guard Chisel,3/8"

  • Item # 59JK05
  • Mfr. Model # 72LGX060G
Chain,Super Guard Chisel,3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JK05
Mfr. Model # 72LGX060G
UNSPSC #0
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Chain, Super Guard Chisel, 3/8"
For Use With Mfr. Model Number 195, 295, 95, A-40, A-70, C-40, CP-41, CP-45, CP-540, CP-55, CP-56, CP-600, CP-65, CP-66, CP-70, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-55, PRO-56, PRO-600, PRO-65, PRO-66, PRO-70, CS5018, CS5220, CS5720, 2Z462, 2Z462A, 2Z463, 2Z561, 2Z971, 4Z251, 4Z251A, 4Z252, 4Z397, 6Z826, 7Z627, 109, 110, 110 EX, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, PS-460, PS-510, PS-5100, 5100S, PS-5105, 5105H, PS-6400, PS6400H, PS 6400W, PS-6800, PS-7300, PS 7300H
Fits Brand Allis Chalmers, Alpina, Castor, Dayton, Timberwolf, Fairmount Hydraulic, Green Machine, Homelite, Husqvarna, Rancher, John Deere, Jonsered, Ripping Mill, Lombard Comango, Super Lightning, Makita, McCulloch, TimberBear, Montgomery Ward, Olympyk, Partner, Farmlite, Poulan, RedMax, Logger, Woodsman, Sears/Craftsman, Shindawa, Skil, Solo, Western Auto
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 16"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms