Check Availability
  • OREGON 

    Chain, Chamfer Chise, 3/8", BDL

  • Item # 59JK02
  • Mfr. Model # 90PX050G
Chain, Chamfer Chise, 3/8", BDL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JK02
Mfr. Model # 90PX050G
UNSPSC #0
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Chain, Chamfer Chise, 3/8", BDL
For Use With Mfr. Model Number 330, 380, 432, 438, P34-S, 8312, 8314, 4Z971, 4Z972, PP1200, PP1250, PP1260, PP1400, PP1400-D, PP300, PP400, PP600, PP800, PPF-210, PPF-2100, PPF-211, PPF-2400, PPSR-2122, PPSR-2433, PPT-2100, PPT-230, PPT-231, PPT-2400, PPT-260, PPT-261, PT 2500, PT X2500, 327P5X, D176-PL10, D176-PS10, 2012, 3214, 3216, 3516, 3518, 3816, 3818, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340
Fits Brand Alpina, Castor, Black & Decker, Dayton, Echo, Efco, Maruyama, McCulloch, Eager Beaver, MiniMac, Wildcat, Montgomery Ward, Olympyk, RedMax, Job Master, Mighty Might, Stihl, Cordless
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 14"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms